Shop All Push Button Control Stations
Jet
On Off Switch
Mfr # 994542
Zoro # G0558017
original price:
$56.07
28% off
new price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Type Duct Mount
- Includes Cover
- For Use With Mfr. Model Number CDV156B
- Fits Brand JET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 994542
- Zoro # G0558017
- UPC # 662756109774
- Country of Origin Taiwan, Province of China
- Category Push Button Control Stations
Details
Item | On/off Switch |
For Use With | SD-CT |
Type | Duct Mount |
Includes | Cover |
For Use With Mfr. Model Number | CDV156B |
Fits Brand | JET |
Description
On/Off Switch, For Use With Mfr. Model Number DC-1900-1, Fits Brand JET, Includes Cover, Type Woodworking Dust Collector Repair Part, For Use With Mfr. No. DC-1900-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 2-Pole Type, Toggle (4902BI)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Clear, 10ft. 2"L, 2.13"W (HBLPPOAAL)
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- ALLEN BRADLEY CONTROL STATION PUSHBUTTON (800F-1MM3)
- HOFFMAN Push Buttn Cntrl Statn, 2NO/1NC, No Legend (VS-PBS30)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- Jet Push Button Control Stations