Shop All Belt & Disc Sanders
Jet
Motor, 3HP, 3-Phase, 230/460V, 20" Disc Sndr
Mfr # 6295591
Zoro # G6625013
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application Power Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 6295591
- Zoro # G6625013
- UPC # 731325480832
- Country of Origin Taiwan, Province of China
- Category Belt & Disc Sanders
Details
Item | Motor |
Motor Application | Power Tool |
Description
Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- WESTWARD Tool Organizer, 1/4 In Hex Bit, Mag. (5NND9)
- BEST WAY TOOLS TORX POWR BIT T20 2"" (83961)
- WERA Screwdriver #2 Round (05008730001)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- JET Belt Grinder, 4 hp, Corded, 220 V (414615)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 115/230 V (708599K)
- JET Jsg-6Sa, Open Stand Only For 6In. X 48In (708566)
- JET Belt/Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115 V (414551)
- JET Disc Sander, 1 1/2 hp, 12 in Disc Dia, 1960 RPM Disc Speed, Corded, 115/230 V (414602)
- JET Sander (IBGB-248)
- Jet Sanders & Accessories