Shop All Lever Chain Hoists
Jet
Mini-Puller, 500 lb. Load Capacity, 5 ft Hoist Lift
Mfr # JLP-025A-5
Zoro # G1959078
product price: $155.04
/ea
Free Shipping & Returns
$155.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLP-025A-5
- Zoro # G1959078
- UPC # 731325473001
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Mini-Puller |
Load Capacity | 500 lb. |
Hoist Lift | 5 ft |
Description
Mini-Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft (TCS1000P2-10)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft Hoist Lift (JLP-075A-5)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft Hoist Lift (JLP-300A-20)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- JET Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift (JLH-320-5PSH)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 5 ft Hoist Lift (JLP-600A-5)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-20)
- Jet Hoists