Shop All Lever Chain Hoists
Jet
Mini-Puller, 500 lb. Load Capacity, 15 ft Hoist Lift
Mfr # JLP-025A-15
Zoro # G1959087
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLP-025A-15
- Zoro # G1959087
- UPC # 731325473025
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Mini-Puller |
Load Capacity | 500 lb. |
Hoist Lift | 15 ft |
Description
Mini-Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Gray, PK5 (55ET72)
- R.W. ROGERS CO Wheel Chair Shopping Cart, Manual (RWR-AMG-SC20)
- ZORO SELECT Conveyor Table, 5 Rollers (HRT-10)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft Hoist Lift (JLP-300A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 10 ft Hoist Lift (JLP-600A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15SH)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5SH)
- INGERSOLL RAND CO Ingersoll Rand Ratchet Puller Lever Hoist P15H 1000 Lb. Capacity 15 Lift 19-1/2 Head Room (P15H)
- Jet Lever Chain Hoists