Shop All Milling and Drilling Machines
Jet
Milling Machine, 3 HP, 3 PH, 230/460 V
Mfr # 690183
Zoro # G9879073
product price: $13,659.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,659.00
Free 30-Day Returns
Key Features
- Voltage 230/460V
- Motor HP 3
- Phase 3
- Longitudinal Travel 28-3/4 in
- Cross Travel 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 690183
- Zoro # G9879073
- UPC # 731325228274
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
T-Slot Size (In.) | 3,5/8 |
Overall Height | 85 in |
Quill Dia. | 3 3/8 in |
Overall Depth | 63 in |
Table Length | 9 in |
Ram Travel Length | 13-3/8 in |
Spindle Taper Size | R-8 |
Overall Length | 66 in |
Table Width | 49 in |
Spindle Travel Length | 5 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 660 lb, Phase 3, Voltage 230/460V, Longitudinal Travel 28-3/4 in, Cross Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, Set, 16pcs. (537.000.16)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/4-E (C03610)
- WILLIAMS 3/8" Drive, 7/8" SAE Socket, 6 Points (BD-628)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill Drill Machine, 2 HP (350018)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKP9)
- Jet Milling and Drilling Machines