Shop All Milling and Drilling Machines
Jet
Mill/Drill Machine, Swing 21-7/8"
Mfr # JMD-45VSPFT
Zoro # G3940139
product price: $11,139.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,139.00
Free 30-Day Returns
Key Features
- Swing 21 7/8 in
- Voltage 115/230V
- RPM 1720
- Drilling Capacity Steel 1 1/2 in
- Spindle Speed 50 to 2500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JMD-45VSPFT
- Zoro # G3940139
- UPC # 731325709186
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | JT6 |
Table Surface Height | 10 1/2 in |
Quill Dia. | 3 in |
Column Dia. | 7-7/8 in x 7-5/8 in Square |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-9/16"x2" HSS Annular Cutter (DWC5-530-260)
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Spindle Shaft (10905829)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- Jet Milling and Drilling Machines