Shop All Milling and Drilling Machines
Jet
Mill/Drill Machine, Swing 21-7/8"
Mfr # JMD-45VSPF
Zoro # G3940102
product price: $9,959.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,959.00
Free 30-Day Returns
Key Features
- Swing 21 7/8 in
- Voltage 115/230V
- RPM 1720
- Drilling Capacity Steel 1 1/2 in
- Spindle Speed 50 to 2500 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JMD-45VSPF
- Zoro # G3940102
- UPC # 731325709247
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | JT6 |
Table Surface Height | 10 1/2 in |
Quill Dia. | 3 in |
Column Dia. | 7-7/8 in x 7-5/8 in Square |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- WESTWARD Jaw Inserts, 5-1/2 In, For 10D712, PR (10D760)
- AIRCAT 3/8" Composite Ratchet, 802 (802)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- JET Spindle Shaft (10905829)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- JET Mill Drill, 26 In, 2 HP (350020)
- Jet Power Drills