Shop All Milling and Drilling Machines
Jet
Mill/Drill Machine, Swing 21-7/8"
Mfr # JMD-45GHPF
Zoro # G3939649
product price: $7,399.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,399.00
Free 30-Day Returns
Key Features
- Swing 21 7/8 in
- Voltage 115/230V
- RPM 1720
- Drilling Capacity Steel 1 1/2 in
- Spindle Speed 65 to 1550 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JMD-45GHPF
- Zoro # G3939649
- UPC # 731325512892
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | JT6 |
Table Surface Height | 10 1/2 in |
Quill Dia. | 3 in |
Column Dia. | 7-7/8 in x 7-5/8 in Square |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29119)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 49/64 (C17047)
- KRAFT TOOL Stainless Steel Hand Edge, 10" x 6" 1/4"R (CF900PF)
- JOHNSON LEVEL & TOOL Automatic Level, Optical, 30X, 400 ft. (40-6960)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill Drill Machine, 2 HP (350018)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET 20-Piece Tin Coated Double End Mill Set (650210)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- Jet Milling and Drilling Machines