Shop All Milling and Drilling Machines
Jet
Mill/Drill Machine, Swing 21-7/8"
Mfr # JMD-40GH
Zoro # G3939728
product price: $8,999.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,999.00
Free 30-Day Returns
Key Features
- Swing 21 7/8 in
- Voltage 115/230V
- RPM 1720
- Drilling Capacity Steel 1 1/4 in
- Spindle Speed 130, 1550 rpm, 220, 480, 65, 925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JMD-40GH
- Zoro # G3939728
- UPC # 731325709094
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | JT6 |
Table Surface Height | 10 1/2 in |
Column Dia. | 4-1/2 in |
Quill Dia. | 3 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Jig Saw Blade, 4"X1/Jig Saw Blade, 4", PK5 (3218072)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698002)
- WESTCOTT Hobby Knife Blades, PK10 (13972)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Draw Bar 3-01 For Milling Machine (JMD18-001)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Spindle Shaft (10905829)
- JET Mill Drill Machine, 2 HP (350018)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- Jet Power Drills