Shop All Milling and Drilling Machines
Jet
Mill/Drill Machine, Swing 21-7/8"
Mfr # JMD-40GH
Zoro # G3939597
product price: $5,378.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$5,378.99
Free 30-Day Returns
Key Features
- Swing 21 7/8 in
- Voltage 115/230V
- RPM 1720
- Drilling Capacity Steel 1 1/4 in
- Spindle Speed 130, 1550 rpm, 220, 480, 65, 925
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JMD-40GH
- Zoro # G3939597
- UPC # 731325512830
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | JT6 |
Quill Dia. | 3 in |
Column Dia. | 4-1/2 in |
Table Surface Height | 10 1/2 in |
T-Slot Width | 5/8 in |
Description
Mill Drill Machine, Phase 1, Swing 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES SPREADER FLEX 4" YELLOW (BX OF 100) (AD61704)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long TICN Coated (5465867)
- BOSTITCH Driver Piston (BC1175)
- WILLIAMS Bahco Plier Long Nose 6.5L 1-5/16 (JHWPL76C)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Spindle Shaft (10905829)
- DAYTON Vertical Milling Machine, Overall 80" H (467K96)
- Jet Milling and Drilling Machines