Shop All Milling and Drilling Machines
Jet
Mill Drill Machine, 2 HP
Mfr # 350018
Zoro # G4920386
product price: $3,543.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,543.99
Free 30-Day Returns
Key Features
- Swing 15 7/8 in
- Voltage 120/240V
- RPM 150 to 3000
- Drilling Capacity Steel 1 1/4 in
- Spindle Speed 150 to 3000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # 350018
- Zoro # G4920386
- UPC # 731325503753
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Chuck Size | 1/2 in |
Quill Dia. | 3 in |
Column Dia. | 4-1/2 in |
T-Slot Width | 5/8 in |
Description
The JET 350018 Mill Drill Machine is the high-quality machine that will make your work easier. It comes with a variety of features to help you get the job done quickly and efficiently. With its 2 HP TEF. UL LISTED motor, this mill drill machine has more power than most other models on the market. The belt cover with quick slide latch makes it easy to open and close the cover without any hassle. The base taper provides greater stability while working on heavy pieces of material. This mill drill machine also comes with an R8 spindle taper, which is designed for precision cutting and grinding jobs. The JET 350018 Mill Drill Machine is built to last so you can rely on it in your workshop or factory for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708597K)
- BOSCH Dust Extractor Extension Tube, Chrome (VX110)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- JET Mill/Drill Machine, 1 HP (350017)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- JET Var Speed Mill Machine, 1Ph, 2HP, 115/230V (690180)
- JET Mill Drill, 26 In, 2 HP (350020)
- JET Var Speed Mill Machine, 3Ph, 3HP, 230/460V (690182)
- JET Spindle Shaft (10905829)
- POWERMATIC Mortiser, 1 HP, 120/240V, 1/4" to 1" Cap. (1791264K)
- Jet Power Drills