Shop All Chop Saws & Cut-Off Saws
Jet
Manual Coldsaw, 11 In. Dia. Blade
Mfr # 414226
Zoro # G5061366
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,899.00
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Blade Dia. 11 in
- Corded/Cordless Corded
- Handle Type Hand Trigger
- No Load RPM 54/108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 414226
- Zoro # G5061366
- UPC # 662756127846
- Country of Origin Taiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 11 in |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 10 13/16 in |
Blade Dia. - Metric | 275 mm |
Description
Cold Saw, Power Source Corded, Series CS-275, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 275 mm, Blade Dia. - English 10 13/16 in, Blade Mounting Holes 2/11/63, Blade Speed 54 RPM, 108 RPM, Current 12 A, 24 A, Horsepower 1.5, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 1/4 in, Round Cut Capacity @ 45 Deg. 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- OTC Conical Pitman Arm Puller (8150)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440263)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- JET Cold Saw, Cast Iron, 115V, 11 In Dia (414228)
- JET Cold Saw, Cast Iron, 2 HP, 220V, 3-Phase (414203K)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- JET Abrasive Saw, 315 lb. Weight, 230/460V (414240)
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 54rpm (CS-275EU)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- Jet Power Saws