Shop All Threadlockers
This Product is Discontinued
Jet-Lube
Threadlocker, TL42, Blue, Medium Strength, Gel, 35 mL Bottle (Discontinued)
Mfr # 55163
Zoro # G5137377
This Product is Discontinued
Key Features
- Threadlocker Color Blue
- Threadlocker Container Gel Pump
- Color Blue
- Threadlocker Strength Medium
- Physical Form Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 55163
- Zoro # G5137377
- UPC # 096542551636
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.18 fl oz |
Size | 35 mL |
For Fastener Dia. | Up to 1 in |
Container and Size | Bottle Over 1.1 oz |
Container Size and Type | 1.18 fl oz Bottle |
Container Size Range | Over 1.1 oz |
For Maximum Thread Diameter | 1 in |
Description
Threadlocker, Threadlocking Strength Medium, Color Blue, Series TL42, Container Size 1.18 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 15 min, Breakaway Torque Not Applicable, Flash Point 212 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 5,000 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 1,000 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.