Shop All Penetrants
Jet-Lube
Super Penetrant, Aerosol Can, 13 Oz.
Mfr # 39541
Zoro # G1139932
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 13 oz
- Container Type Aerosol can
- Chemical Base Synthetic Oil
- Lubricant NSF Rating H1 Food Grade
- Min. Operating Temp. -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 39541
- Zoro # G1139932
- UPC # 096542395414
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 13 oz |
Description
Penetrating Lubricant, Jet-Lube, Magic Wrench, Net Fill 10.8 oz, Container Size 13 oz, Aerosol Can, Semi-Synthetic Oil, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 350 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 10 Percent VOC Content, Yellow, Odorless Yes, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point Greater Than 450 Degrees F, NSF Registered 048230, Category Code H1, CFIA Approved, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 52in OC, 2 Band (2/B49)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/2 In (Q1 X 1 1/2)
- D&D Timing Belt, L, 0.75 x 51in PL, T136 (510L075)
- WHALE SPRAY WhaleSpray Crack 1 NDT Red Dye Penetrant, 9oz Spray (1820S0020)
- WD-40 Specialist Liquid Rust Remover, 1 Gal. (300042)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp, 2PK (AZPH011C2)
- KROIL 5 Gallon Penetrant with Silicone (known as SiliKroil), Multiurpose, Rust Loosening, Penetrant (SK051)
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- Jet-Lube Penetrants and Lubricants