Jet-Lube

Silicone Lubricant, 5 Gal. Pail, NSF H-1 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application General Purpose Lubricant
  • NSF Rating H1 Food Grade
  • Container Size 5 gal
  • Lubricant Container Jug
  • Lubricant Base Silicone
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jet-Lube
  • MFR # 52535
  • Zoro # G0304674
  • UPC #
    096542525354
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 5 gal

Description

Wet, Container Size 5 gal, Lubricant Container Jug, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating H1 Food Grade, VOC Content 0 Percent, Lubricant Color White, Non-Flammable, Flash Point None, Standards NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.