Shop All Lubricants
Jet-Lube
Silicone Lubricant, 16oz, Spray, NSF H-1
Mfr # 52543
Zoro # G404390544
product price: $30.89
/ea
Sold in multiples of 12 for $370.68
$370.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Spray Bottle
- Application Recommended for Lubricating, Waterproofing,, Protecting All Types of Components Found in Electrical Applications
- Lubricant Film Wet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 52543
- Zoro # G404390544
- UPC # 096542525439
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Details
NSF Rating | H1 Food Grade |
Lubricant Container | Spray Bottle |
Application | Recommended for Lubricating, Waterproofing,, Protecting All Types of Components Found in Electrical Applications |
Lubricant Film | Wet |
Flash Point | None |
VOC Content | 0 % |
Specific Gravity | 1 |
Standards | NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570 |
Chemical Base | Water |
Lubricant Color | White |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Item | Lubricant |
Min. Operating Temp. | -25 Degrees F |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Max. Operating Temp. | 750 Degrees F |
Lubricant Additives | Silicone |
Lubricant Type | Silicone Lubricant |
GHS Flammability Rating | Non-Flammable |
Lubricant NSF Rating | H1 Food Grade |
Description
Wet, Container Size 16 oz, Lubricant Container Spray Bottle, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating H1 Food Grade, VOC Content 0 Percent, Lubricant Color White, Non-Flammable, Flash Point None, Standards NSF Registered, Category Code H1, FDA CFR 21, Part 178.3570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- AIRMASTER FAN Ao Smith 8-168497-04 Oem Motor (03715)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308-2RS (6308 2RS/C3 PRX)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- JET-LUBE Silicone Lubricant, 1 Gal. Jug, NSF H-1 (52533)
- JET-LUBE Dielectric Grease, Silicone Compnd, 5.3 Oz. (73560)
- JET-LUBE 14 oz Cartridge Black (33050)
- JET-LUBE 14 oz Multipurpose Grease Cartridge Off-White (31650)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- JET-LUBE 5 gal General Purpose Lubricant Pail clear (70516)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- Jet-Lube Penetrants and Lubricants