Shop All Valve Sealants and Lubricants
Jet-Lube
Plug Valve Sealant, EZY-TURN(R) #5, 10 lb
Mfr # 93522
Zoro # G1407244
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Amber Paste
- Temp. Range 0 Degrees to 400 Degrees F
- Size 10 lb
- Flash Point 400 Degrees F
- pH Range 2 to 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 93522
- Zoro # G1407244
- UPC # 096542935221
- Country of Origin United States
- Category Valve Sealants and Lubricants
Dimensions
Size | 10 lb |
Container Size | 1 gal |
Description
Plug Valve Sealant, For Valve Type Plug, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 400 Degrees F, Container Size 1 gal, Container Type Pail, Color Amber, Standards ASTM D-2265, ASTM D-92, FTMS 791.B.M.321.2, Chemical Base Polymer, Vegetable Oil, Clean Up Method Acetone, Aromatic Solvents, Chlorinated Solvents, Ethanol, IPA, Methanol, Compatible pH 2 to 9, Density 8.96 lb/gal, Dropping Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE1B10Q, Return Line, 10 micron, Outside-In (MF0063247)
- POWERDRIVE 5/8" Sheave 4.25" OD (BK45-5/8)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- FAG BEARINGS FAG-6201 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6201 2RSR C3 (6201 2RSR C3)
- JET-LUBE Gate Valve Sealant, 50 lb, Temp Range 0 Degrees to 250 Degrees F (95516)
- JET-LUBE Thread Sealant, API-Modified, 25 lb (22112)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- JET-LUBE Gate Valve Sealant, 35 lb, Temp Range -20 to 500 Degrees F (92516)
- Jet-Lube Valve Sealants and Lubricants