Shop All Lubricants
This Product is Discontinued
Jet-Lube
Open Gear Lubricant, Aerosol Can, 12 oz. (Discontinued)
Mfr # 17941
Zoro # G7867839
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 12 oz.
- Lubricant Container Aerosol Can
- Chemical Base Petroleum
- Max. Operating Temp. 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 17941
- Zoro # G7867839
- UPC # 096542179410
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz. |
Details
NSF Rating | Not Rated |
Lubricant Container | Aerosol Can |
Chemical Base | Petroleum |
Max. Operating Temp. | 350 Degrees F |
Min. Operating Temp. | -25 Degrees F |
Application | Use with Ferrous, Non-Ferrous Metals |
VOC Content | 260g/L |
Net Weight | 12 oz. |
Specific Gravity | 1.10 |
Lubricant NSF Rating | Not Rated |
Chain and Cable Lubricant Type | Open Gear and Wire Rope Lubricant |
Properties- Chain and Cable Lubricants | General Purpose |
Color | Black |
Flash Point | 430 Degrees F |
Lubricant Additives | Molybdenum |
Standards | ASTM D2783, ASTM D92 |
Item | Chain, Cable, and Wire Rope Lubricant |
Description
Aerosol Can, Not Rated, 12 oz, -25 Degrees F, 350 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Trichloroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.