Shop All Valve Sealants and Lubricants
Jet-Lube
Nonmetallic Thread Compound, 1 Gal
Mfr # 13923
Zoro # G2986313
original price:
$145.46
58% off
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil Aluminum Complex
- Application For Drill String Connections
- Container Size 1 gal
- Specific Gravity 1.2
- Max. Operating Temp. 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 13923
- Zoro # G2986313
- UPC # 096542139230
- Country of Origin United States
- Category Valve Sealants and Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Details
Base Oil | Aluminum Complex |
Application | For Drill String Connections |
Item | Nonmetallic Thread Compound |
Specific Gravity | 1.2 |
Max. Operating Temp. | 400 Degrees F |
Container Type | Pail |
Min. Operating Temp. | 0 Degrees F |
Standards | NSF H2 Registered, UK CEFAS OCNS Group D, API Certified |
For Use With | Drill String Connections |
Flash Point | 450 Degrees F |
Color | Black |
Description
1 gal, 0 Degrees F, 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter, 1-1/2 in. NPT, 294 cfm (35GN63)
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated (N1:1-10.6G)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934025)
- JET-LUBE Gate Valve Sealant, 50 lb, Temp Range 0 Degrees to 250 Degrees F (95516)
- JET-LUBE Gate Valve Sealant, 35 lb, Temp Range -20 to 500 Degrees F (92516)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- JET-LUBE Plug Valve Sealant, EZY-TURN(R) #5, 10 lb (93522)
- JET-LUBE Thread Sealant, API-Modified, 25 lb (22112)
- CR CHICAGO RAWHIDE 22-1/4In 24-1/4In 7/8In Oil Seal (2225569)
- Jet-Lube Valve Sealants and Lubricants