Shop All Lubricants
Jet-Lube
Lubricant/Penetrant, 16 Oz., Spray, NSF H-2
Mfr # 37343
Zoro # G2410037
product price: $262.99
/pk 12, $21.92/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 16 oz
- Lubricant Container Spray Bottle
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 37343
- Zoro # G2410037
- UPC # 096542373436
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Description
Wet, Container Size 16 oz, Lubricant Container Spray Bottle, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, VOC Content 30 g/L, Lubricant Color Amber, Combustible Liquid (Category 4), Flash Point 176 Degrees F, Standards NSF Registered, Category Code H2, MIL-C-81309 (Aerosol) Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP31 Super Blue Ribbon V-Belt (AP31)
- APOLLO BY TMG 3/4 in. Stainless-Steel Poly Pipe Pinch Clamp Jar (100-Pack), 100PK (POLYPC34100JR)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- JET-LUBE Grease, 5 Gal., Pail, Amber, 0.90 Gravity (31016)
- JET-LUBE Open Gear Lubricant, 1 Gal, Bucket (17909)
- JET-LUBE 1 lb Can Blue (28003)
- JET-LUBE Lubricant, Aerosol Can, 12 Oz. (37341)
- JET-LUBE 14 oz Bearing Grease Purple (30350)
- JET-LUBE Open Gear Lubricant, Aerosol Can, 12 oz. (17941)
- RENEWABLE LUBRICANTS Food Grade Penetrant, 5 gal. (87004)
- Jet-Lube Penetrants and Lubricants