Shop All Lubricants
Jet-Lube
Lubricant, Aerosol Can, 12 Oz.
Mfr # 37341
Zoro # G2796595
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 12 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 37341
- Zoro # G2796595
- UPC # 096542373412
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 12 oz |
Size | 12 oz. |
Description
General Purpose Lubricant, Wet, Jet-Lube, 769, Net Fill 11.4 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -25 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Yellow, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point Greater Than 167 Degrees F, Standards NSF Registered #137551 (Bulk), #137644 (Aerosol)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Rubber Element For Jaw Coupling, Bore Dia, Bore Length, (L110N)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-1/2 (CB202420)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- JET-LUBE Dry Film Lubricant, Aerosol Can, 12 Oz. (16041)
- JET-LUBE Grease, 5 Gal., Pail, Amber, 0.90 Gravity (31016)
- JET-LUBE Lubricant, Aerosol Can, 12 oz. (37341)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- JET-LUBE 5 gal Multipurpose Grease Pail White (34516)
- JET-LUBE 14 oz Cartridge Amber (31050)
- VALVOLINE Multipurpose Grease Drum Gray (VV70143)
- Jet-Lube Penetrants and Lubricants