Shop All Wall Repair Patching
Jet-Lube
Joint/Drill Collar Compound, 2.5 gal, Pail, Metallic
Mfr # 11013
Zoro # G2598041
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 2.5 gal
- Color Metallic
- Characteristics Brushable, Resistance to Makeup Downhole, Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints
- Application For Drill String Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 11013
- Zoro # G2598041
- UPC # 096542110130
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Joint/Drill Collar Compound |
Container Type | Pail |
Color | Metallic |
Characteristics | Brushable, Resistance to Makeup Downhole, Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints |
Application | For Drill String Connections |
Standards | API RP7G, DOT Approved CA2004080025, NSF H2, UK CEFAS OCNS Group B |
Flash Point | 430 Degrees F |
Product Type | Multipurpose Grease |
Specific Gravity | 1.10 |
Dropping Point | 450 |
Thickener | Aluminum Complex |
NSF Rating | H2 No Food Contact |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Description
Joint/Drill Collar Compound, Jet-Lube(R) 21(R), 2.5 Gal, Aluminum Complex Thickener, Petroleum, Dropping Point 450 F, Temp Range 0 to 450 F, Flash Point Greater Than 430 F, Specific Gravity 1.1, NLGI Grade 1, Penetration @ 77 Deg F 310 to 330, Copper Strip Corrosion 1A, Typical, 4-Ball Weld Point 620, Contains No Lead or Zinc, For Drill String Connections, Resistant to Drilling Muds and Corrosion, Sticks To Wet Joints, Brushable, Resistance to Makeup Downhole, DOT Approval CA2006100003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, V-2, Off-White, Semi-Solid (35504)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- CRAWFORDS Spackling Paste, 1 qt, Can (31904)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- JET-LUBE Joint/Drill Collar Compound, 2.5 gal, Pail, Metallic (10113)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, 21 (11015)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, Kopr-Kote (10115)
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Black, Kovr-Kote (13915)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, Kopr-Kote (10123)
- JET-LUBE Joint/Drill Collar Compound, 1 gal, Pail, Metallic, 21 (11023)
- SUPER SEAL Pli-Stix Filler 30Ft Blk (53000)
- Jet-Lube Wall Repair Patching