Shop All Valve Sealants and Lubricants
Jet-Lube
Gate Valve Sealant, Body Fill, 400 lb
Mfr # 92529
Zoro # G0482693
product price: $2,189.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Dropping Point None
- Characteristics Displaces Water, Highly Adhesive, Nontoxic, Pumpable
- Thickener Organophyllic Clay
- Size 400 lb
- Density 7.8 lb/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 92529
- Zoro # G0482693
- UPC # 096542925291
- Country of Origin United States
- Category Valve Sealants and Lubricants
Dimensions
Size | 400 lb |
Container Size | 50 gal |
Description
Gate Valve Sealant, For Valve Type Gate, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 350 Degrees F, Container Size 50 gal, Container Type Drum, Color Gray, Standards ASTM D-217, ASTM D-2265, ASTM D-6184, ASTM D-90, FTMS 791.B.M.321.2, Application Method Stick, Chemical Base Petroleum Oil, Clean Up Method Acetone, Aromatic Solvents, Chlorinated Solvents, Ethanol, IPA, Methanol, Compatible pH 3 to 9, Density 7.8 lb/gal, Dropping Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD (CA0450X075KW)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Z Frame (048C17D2044)
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 208-230/460 (T13S2A)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- JET-LUBE Plug Valve Sealant, EZY-TURN(R) #5, 10 lb (93522)
- JET-LUBE Gate Valve Sealant, 35 lb, Temp Range -20 to 500 Degrees F (92516)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- JET-LUBE Thread Sealant, API-Modified, 25 lb (22112)
- JET-LUBE Gate Valve Sealant, 50 lb, Temp Range 0 Degrees to 250 Degrees F (95516)
- Jet-Lube Valve Sealants and Lubricants