Shop All Valve Sealants and Lubricants
Jet-Lube
Gate Valve Sealant, #12 Body Fill, 500 lb
Mfr # 95529
Zoro # G1647457
product price: $2,949.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,949.99
Free 30-Day Returns
Key Features
- Appearance Beige/ Brown Paste
- Flash Point 400 Degrees F
- Density 10.9 lb/gal
- Size 500 lb
- For Use With Christmas Trees or Line Valves, Also Services That Involve Mixtures of Hydrocarbons With Salt Water, Dilute Acids, Alkalis and Other Mixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 95529
- Zoro # G1647457
- UPC # 096542955298
- Country of Origin United States
- Category Valve Sealants and Lubricants
Dimensions
Size | 500 lb |
Container Size | 50 gal |
Description
Gate Valve Sealant, For Valve Type Gate, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 250 Degrees F, Container Size 50 gal, Container Type Drum, Color Brown, Standards ASTM D-217, ASTM D-2265, ASTM D-90, FTMS 791.B.M.321.2, Application Method Injectable, Chemical Base Polymer, Vegetable Oil, Clean Up Method Acetone, Aromatic Solvents, Chlorinated Solvents, Ethanol, IPA, Methanol, Compatible pH 2 to 9, Density 10.9 lb/gal, Dropping Point None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Oval (2MDX9)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 1 x 57in PL, T114 (D570H100)
- VIBCO Electric Vibrator, 6.50 A, 115VAC, 1 Phase (SCR-1000)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-30-S (MCR-30-S)
- JET-LUBE Thread Sealant, API-Modified, 25 lb (22112)
- JET-LUBE Gate Valve Sealant, 35 lb, Temp Range -20 to 500 Degrees F (92516)
- JET-LUBE Plug Valve Sealant, EZY-TURN(R) #5, 10 lb (93522)
- JET-LUBE Thread Sealant, Run-N-Seal(R), 5 Gal (12215)
- JET-LUBE Gate Valve Sealant, 50 lb, Temp Range 0 Degrees to 250 Degrees F (95516)
- CR CHICAGO RAWHIDE 22-1/4In 24-1/4In 7/8In Oil Seal (2225569)
- Jet-Lube Valve Sealants and Lubricants