Shop All Food Grade Lubricants
Jet-Lube
Food Grade Silicone Lubricant, Aerosol, 12Oz.
Mfr # 50641
Zoro # G0679883
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 12 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 50641
- Zoro # G0679883
- UPC # 096542506414
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 12 oz |
Size | 12 oz. |
Description
General Purpose Lubricant, Wet, Jet-Lube, Net Fill 10 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant No, VOC Content 635 g/L, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less than -7 Degrees F, Standards NSF Registered #137548
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Series 4, 3/8" 1-Way Sockets (4804)
- MITSUBOSHI Super KB 5L Type, 5/8" x 77'' (5LK770)
- PIX NORTH AMERICA Fhp V-Belt 5L760 (B73)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- JET-LUBE 15 gal Machinery Grease Drum White (30124)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- JET-LUBE 5 gal. General Purpose Lubricant Pail clear (70516)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- Jet-Lube Food Grade Lubricants