Shop All Food Grade Lubricants
Jet-Lube
Food Grade Silicone Lubrcnt, Aerosol, 12oz
Mfr # 50641
Zoro # G6923432
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 12 oz
- Lubricant Container Aerosol Can
- Lubricant Color Colorless
- Specific Gravity 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 50641
- Zoro # G6923432
- UPC # 096542506414
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 12 oz |
Details
Item | Lubricant |
NSF Rating | H1 Food Grade |
Lubricant Container | Aerosol Can |
Lubricant Color | Colorless |
Specific Gravity | 0.73 |
Standards | NSF Registered 137548, Category Code H1, CFIA Approved |
Lubricant Type | Silicone Lubricant |
Chemical Base | Mineral Oil |
Lubricant NSF Rating | H1 Food Grade |
Max. Operating Temp. | 350 Degrees F |
Application | Maintenance Equipment, Bearings, Cables, Chains, Gears, Pulleys, Locks, Vises Coils, Electric Motors, Relays |
VOC Content | Not Specified |
Lubricant Additives | Silicone |
Flash Point | -9 Degrees F |
Min. Operating Temp. | 0 Degrees F |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Lubricant Film | Dry |
Net Weight | 10 oz. |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Description
Dry, Container Size 12 oz, Lubricant Container Aerosol Can, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H1 Food Grade, VOC Content Not Specified, Lubricant Color Colorless, Extremely Flammable Aerosol (Category 1), Flash Point -9 Degrees F, Standards NSF Registered 137548, Category Code H1, CFIA Approved
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- ALLEN BRADLEY Ac Drive 25BD2P3N104 (25B-D2P3N104)
- FAG BEARINGS FAG-608 2RS G11 3110-00-107-7572, SelfAligning Ball Bearings Double Row, 608 2RS G11 3110001077572 (608 2RS G11 3110-00-107-7572)
- APACHE Apache 2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138040)
- JET-LUBE 5 gal. General Purpose Lubricant Pail clear (70516)
- JET-LUBE 15 gal Machinery Grease Drum White (30124)
- JET-LUBE Food Grade Silicone Lubricant, Aerosol, 12Oz. (50641)
- JET-LUBE Nonconductive Grease, 5.3 Oz. (32460)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. (WO FG-10-001)
- Jet-Lube Penetrants and Lubricants