Shop All Corrosion Inhibitors
Jet-Lube
Corrosion Inhibitor, 50 gal
Mfr # 13229
Zoro # G2823007
product price: $3,959.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,959.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Container Size 50 gal
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 13229
- Zoro # G2823007
- UPC # 096542132293
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 50 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Drum |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Long |
Removability | Moderate |
Max. Operating Temp. | 280 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Standards | MIL-16173E |
Series | 5SY4 |
VOC Content | 193.4 g/L |
Primary Chemical Base | Solvent Blend |
Specific Gravity | 0.85 |
Net Weight | 50 gal. |
Flash Point | Greater Than 100 Degrees F |
Color | Green |
Container Type | Drum |
Application | For Moisture Displacement Rust Prevention During Extended Storage |
Lubricant NSF Rating | Not Rated |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 280 Degrees F, Lubricant Container Drum, Container Size 50 gal, Rust-Guard, Specific Gravity 0.85, VOC Content 193.4 g/L, Flash Point Greater Than 100 Degrees F, Standards MIL-16173E
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mounting Bracket, L Type, For 6CRL8 (104403)
- NTN NTN 629ZZ, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (629ZZ)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- DIXON Series F Flow Control Valve, Brass, 1/4" (BFC400)
- JET-LUBE Corrosion Inhibitor, 5 gal (13235)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- RUSTLICK Corrosion Inhibitor, 55 gal (73551)
- MASTER CHEMICAL Washing Fluid, 5 gal (CLEAN2029/5)
- PROTOCHEM LABORATORIES Ultra-Armor Salt And Corrosion Protective Coating, 1 gal., PK4 (PC-26SCP-1)
- PROTOCHEM LABORATORIES Ultra-Armor Salt And Corrosion Protective Coating, 1 gal., EA1 (PC-26SCP-1)
- PROTOCHEM LABORATORIES Metal Parts Protector Rust Preventative, PK12 (PC-215)
- Jet-Lube Corrosion Inhibitors