Shop All Corrosion Inhibitors
Jet-Lube
Corrosion Inhibitor, 5 gal
Mfr # 13235
Zoro # G7499414
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 13235
- Zoro # G7499414
- UPC # 096542132354
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Pail |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Long |
Removability | Moderate |
Max. Operating Temp. | 280 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Series | Rust-Guard |
Color | Green |
Application | Dry Hydrostatic Testing and Vibratory Finishing,Microscopic Protective Film,Non-Oily |
VOC Content | 193.4 g/L |
Flash Point | Greater Than100 |
Primary Chemical Base | Solvent Blend |
Net Weight | 39 lb. |
Lubricant NSF Rating | Not Rated |
Standards | Mil-PRF-16173E Grade 1 and 2 |
Specific Gravity | 0.85 |
Container Type | Pail |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 280 Degrees F, Lubricant Container Pail, Container Size 5 gal, Rust-Guard, Specific Gravity 0.85, VOC Content 193.4 g/L, Flash Point Greater Than100, Standards Mil-PRF-16173E Grade 1 and 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Plastic (MCL-16-P)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LPL-425-SS)
- DYNA-CON Swivel, Air Tool (190011A)
- NSK NSK 6316 C3, 6300 Series Single Row Deep Groove Ball Bearing (6316 C3)
- FLUID FILM Wet Lubricant Film, Aerosol Can, 11.75 oz, Medium, AS (AS 11)
- BURNDY Oxide Inhibitor, Copper to Copper, 8oz (PENE8)
- WD-40 WD40 300035 Specialist Corrosion Inhibitor Spray - 6.5 oz. (300035)
- RUSTLICK Corrosion Protection, 55 gal (71551)
- CRC Corrosion Inhibitor, 16 Oz. (03262)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- PAASCHE Paasche AEX-5-400 5 lbs Aluminum Oxide - Fast Cutting Compound (AEX-5-400)
- Jet-Lube Corrosion Inhibitors