Shop All Corrosion Inhibitors
Jet-Lube
Corrosion Inhibitor, 11 oz
Mfr # 13241
Zoro # G4813611
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 11 oz
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 13241
- Zoro # G4813611
- UPC # 096542132415
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 11 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Long |
Removability | Moderate |
Max. Operating Temp. | 280 Degrees F |
Min. Operating Temp. | -20 Degrees F |
Lubricant NSF Rating | Not Rated |
Color | Green |
Net Weight | 1 lb |
Primary Chemical Base | Solvent Blend |
Specific Gravity | 0.85 |
Standards | Mil-PRF-16173E Grade 1 and 2 |
Container Type | Aerosol can |
VOC Content | 193.4 g/L |
Flash Point | Greater Than100 |
Series | Rust-Guard |
Application | For Moisture Displacement Rust Prevention During Extended Storage |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 280 Degrees F, Lubricant Container Aerosol Can, Container Size 11 oz, Rust-Guard, Net Weight 1 lb, Specific Gravity 0.85, VOC Content 193.4 g/L, Flash Point greater than 100, Standards Mil-PRF-16173E Grade 1 and 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR PLUG ""T"" 1/4""FNPT (12135)
- WEATHERHEAD Spacer Ring, 51385 (T-400-11)
- LOCTITE Anti-Seize, Food, Metal-Free, 32 oz LB 8014(TM) (1169241)
- DEWALT Filter 3/8" (DXCM019-0342)
- JET-LUBE Corrosion Inhibitor, 5 gal (13235)
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- NU-CALGON Corrosion Inhibitor (4299-T8)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PNAS-B)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (BC)
- CRC Corrosion Inhibitor, SP-400, H2, Aerosol Can, 10 oz, Amber (03282)
- CRC Rust-Block Water Based Rust Inhibitor 5 (RB018)
- Jet-Lube Corrosion Inhibitors