Jet-Lube

Cleaner/Degreaser, 1 Gal Jug, Liquid


product price: $29.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Jug
  • Cleaner Form Liquid
  • Degreaser Application Facility Maintenance
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jet-Lube
  • MFR # 30033
  • Zoro # G3664245
  • UPC #
    096542300333
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 1 Gal
Cleaner Container Size 1 gal
Degreaser Container Size 1 gal.
Container Size 1 gal

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 8 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 4 oz per 5 Gal Water, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Alkaline, OSHA, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.