Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Pure Nickel, 8 lb
Mfr # 13623
Zoro # G3708214
original price:
$555.35
36% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Pail
- Container Size 8 lb
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 13623
- Zoro # G3708214
- UPC # 096542136239
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 8 lb |
Description
General Purpose Anti-Seize, 8 lb, Pail, Nickel, Paste, Nikal, -65 Degrees F, 2,600 Degrees F, Jet-Lube, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR (4604-20-20)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13502)
- JET-LUBE Anti Seize Compnd, 8 lb, Pail, Paste (10091)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (10002)
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. (47104)
- LOCTITE Anti Seize, Marine, 8 oz, Brush Top Can LB 8023(TM) (299175)
- Jet-Lube Penetrants and Lubricants