Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Pure Nickel, 16 oz.
Mfr # 13604
Zoro # G3695772
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 13604
- Zoro # G3695772
- UPC # 096542136048
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Brush-Top Can, Nickel, Paste, Nikal, -65 Degrees F, 2,600 Degrees F, Jet-Lube, Silver, Non-Flammable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Foaming Deep Penetrating Chain And Cable Lubricant, 16 oz., EA1 (PC-235-1)
- ZORO SELECT Hose Clamp, 1-3/4 to 2 In, SAE 175, SS, PK5 (300110175)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- JET-LUBE Anti Seize Compound, Food, 5 gal, Pail (16415)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- ANTI-SEIZE TECHNOLOGY Nickel Plate Compound/Lubricant, 1Lb. (35018)
- Jet-Lube Anti-Seize Compounds