Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Paste, 16 oz, Can
Mfr # 27003
Zoro # G7612297
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Can
- Container Size 1 lb
- Max. Operating Temp. 788 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 27003
- Zoro # G7612297
- UPC # 096542270032
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Can, Zinc, Paste, Zinc Dust Petrolatum, -65 Degrees F, 788 Degrees F, Jet-Lube, Gray, Non-Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Synxtreme Hd-2/220, 40 Cartridges, Synthetic, Heavy Duty, Calcium Sulphonate, Medium To Slow Speeds (L0312-098)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. (47104)
- JET-LUBE Anti Seize Compound, 12 oz, Spray Can (10041)
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb (13623)
- JET-LUBE Anti Seize Compound, Pure Nickel, 16 oz. (13604)
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- Jet-Lube Anti-Seize Compounds