Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Nonmetallic, 8 oz.
Mfr # 15502
Zoro # G3726642
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 0.5 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 15502
- Zoro # G3726642
- UPC # 096542155025
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.5 lb |
Description
General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Non-Metallic, Paste, 550, -65 Degrees F, 2,400 Degrees F, Jet-Lube, Black, Non-Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO V Belt, Rubber, 5/32 (260J6)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13502)
- JET-LUBE Anti Seize Compound, 12 oz, Spray Can (10041)
- JET-LUBE Anti Seize Compound, 16 oz, Brush Top Can (10004)
- LOCTITE Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE (1852753)
- Jet-Lube Anti-Seize Compounds