Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Nonmetallic, 4 oz.
Mfr # 15555
Zoro # G3643455
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 0.25 lb
- Max. Operating Temp. 2,400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 15555
- Zoro # G3643455
- UPC # 096542155551
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.25 lb |
Description
General Purpose Anti-Seize, 0.25 lb, Brush-Top Can, Non-Metallic, Paste, 550, -65 Degrees F, 2,400 Degrees F, Jet-Lube, Black, Non-Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- B B MANUFACTURING TL32L100, Timing Pulley, Cast Iron, Black Oxide, (TL32L100)
- SPEEDAIRE Air Compressor (787U80)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.878 in OD x 1/4 in W, Nitrile Lip (12384)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- JET-LUBE Anti Seize Compound, Copper, 5 gal, Pail (10093)
- JET-LUBE Anti Seize Compound, Metallic, 16 oz, Can (69904)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. (47104)
- LPS Copper Anti-Seize, 12 oz. Net Weight (02916)
- Jet-Lube Anti-Seize Compounds