Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Marine, 8 oz, Can
Mfr # 49702
Zoro # G4813645
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Marine Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 0.5 lb
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 49702
- Zoro # G4813645
- UPC # 096542497026
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.5 lb |
Description
Marine Grade Anti-Seize, 0.5 lb, Brush-Top Can, Non-Metallic, Paste, Marine Grade, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Beige, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00017)
- FIROMATIC Rc-20 Cartridge For C-40 & C-60 (RC-20)
- ENERPAC Repair Kit (RCH302K2)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 oz. (13602)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- JET-LUBE Anti Seize Compound, Metallic, 16 oz, Can (69904)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- JET-LUBE Jet Lube 550 Extreme Anti-Seize 1 lb. (47104)
- JET-LUBE Anti Seize Compound, 16 oz, Brush Top Can (10004)
- SUPER LUBE Food Grade Anti-Seize Lbrcant, PTFE, 8 oz. (48008)
- Jet-Lube Anti-Seize Compounds