Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Marine, 16 oz, Can
Mfr # 49704
Zoro # G4813636
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Marine Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 49704
- Zoro # G4813636
- UPC # 096542497040
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Marine Grade Anti-Seize, 1 lb, Brush-Top Can, Non-Metallic, Paste, Marine Grade, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Beige, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-851-D6)
- D&D 28" Outside Length, 1" Top Width, 10 Ribs (280J10)
- ARROW PNEUMATICS Arrow Replacement Cartridge For Clear Advantage 30 SCFM Units RC30-2, Plastic, NPT, PSI (RC30-2)
- NTN Tapered Roller Bearing Assy., 4T-32006X (32006X)
- JET-LUBE Anti Seize Compound, 12 oz, Spray Can (10041)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- JET-LUBE Anti Seize Compound, Pure Nickel, 16 oz. (13604)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- LOCTITE Anti-Seize Lubricant, Copper Base, 8 oz, Brush-Top Can LB 8008, C5-A (234263)
- Jet-Lube Anti-Seize Compounds