Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, Food, 16 oz, Can
Mfr # 16404
Zoro # G4818825
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 16404
- Zoro # G4818825
- UPC # 096542164041
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
Food Grade Anti-Seize, 1 lb, Brush-Top Can, Aluminum, Paste, White Knight, -65 Degrees F, 1,800 Degrees F, Jet-Lube, White, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-13)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- CLIMAX METAL PRODUCTS C415E-275 Keyless Locking Assembly (C415E-275)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- JET-LUBE Anti Seize Compound, Pure Nickel, 4 oz. (13655)
- JET-LUBE Anti Seize Compound, 16 oz, Brush Top Can (10004)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb (13623)
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13502)
- ANTI-SEIZE TECHNOLOGY Cop-Graf Anti-Seize Lubricating Compound, General Purpose, 16 oz Aerosol Can, Copper (11014)
- Jet-Lube Anti-Seize Compounds