Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, 8 oz, Brush Top Can
Mfr # 12502
Zoro # G7457405
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Brush-Top Can
- Container Size 0.5 lb
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 12502
- Zoro # G7457405
- UPC # 096542125028
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.5 lb |
Description
General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Copper, Paste, SS-30, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Copper, Non-Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rocking Piston Vacuum Pump, 7-5/64"H (86R123-101-N170X)
- DDS Shaft Seal, 10 x 16 x 4 mm., Nitrile Rubber (101604SC)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, 303 SS (SP-14-SS)
- JET-LUBE Anti Seize Compound, Copper, 5 gal, Pail (10093)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- JET-LUBE Anti Seize Compound, Food, 5 gal, Pail (16415)
- JET-LUBE Anti Seize Compound, Marine, 8 oz, Can (49702)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- JET-LUBE Anti Seize Compound, Metallic, 16 oz, Can (69904)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, 2mL (90722)
- Jet-Lube Penetrants and Lubricants