Shop All Anti-Seize Compounds
Jet-Lube
Anti Seize Compound, 12 oz, Spray Can
Mfr # 10041
Zoro # G7473794
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Aerosol Can
- Container Size 12 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 10041
- Zoro # G7473794
- UPC # 096542100414
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 12 oz |
Description
General Purpose Anti-Seize, 12 oz, Aerosol Can, Copper, Paste, Kopr-Kote, -65 Degrees F, 1,800 Degrees F, Jet-Lube, Copper, Flammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056T17DRR70023A1)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (FDL1016)
- SKF SKF-2309, Self Aligning Ball Brgs, 2309 (2309)
- JET-LUBE Anti Seize Compound, Marine, 16 oz, Can (49704)
- JET-LUBE Anti Seiz, Nuclear, Pure Nickel Exprm Temp (13504)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb (13623)
- JET-LUBE Anti Seize Compound, Pure Nickel, 16 oz. (13604)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly, Paste, 16 oz, Can, Black (43016)
- Jet-Lube Penetrants and Lubricants