Shop All Lubricants
Jet-Lube
55 gal Drum Clear
Mfr # 70529
Zoro # G2137241
product price: $4,109.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,109.99
Free 30-Day Returns
Key Features
- Size 50 gal.
- Container Type Drum
- NSF Rating H1 Food Grade
- Container Size 55 gal
- Grease Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 70529
- Zoro # G2137241
- UPC # 096542705299
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 50 gal. |
Container Size | 55 gal |
Description
Synthetic Lubricant, Mulitpurpose, Size/Net Weight 50 Gal Drum, Temp Range 0 to 400 F, Flash Point 430 F, Specific Gravity 0.88, Film Type Nondrying, Contains PTFE, Nontoxic, Nonstaining, Nondrying Formula, Colorless,Odorless, Prevents Rust, Corrosion, Biodegradable, Water Resistant, For Bearings, Conveyors, Bushings, Bottling Equipment Gears, Food Processing Machinery, Aluminum Complex Base, NSF H-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- SPRAYON Anti-Seize, 16 oz, H1 Food Grade, Can (S00621000)
- GATES Hydraulic Coupling-Megacrimp, G25720-0610 (G25720-0610)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- JET-LUBE Open Gear Lubricant, 1 Gal, Bucket (17909)
- JET-LUBE 14 oz Cartridge Amber (31050)
- JET-LUBE Silicone Lubricant, 1 Gal. Jug, NSF H-1 (52533)
- JET-LUBE Jet-Plex EP, Multipurpose Grease, Lithium Complex, NLGI Grade 2, 14 oz Cartridge, Red (31750)
- JET-LUBE Open Gear Lubricant, Aerosol Can, 12 oz. (17941)
- JET-LUBE 14 oz Cartridge White (50350)
- INTERSTATE PNEUMATICS 16 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-016-12CS)
- Jet-Lube Penetrants and Lubricants