Jet-Lube

5 gal. General Purpose Lubricant Pail clear


product price: $306.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 5 gal.
  • Lubricant Application General Purpose Lubricant
  • Container Type Pail
  • NSF Rating H1 Food Grade
  • Container Size 5 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 gal.
Container Size 5 gal

Description

General Purpose Lubricant, Wet, Jet-Lube, CC-Lube(TM), Net Fill 35 lb, Container Size 5 gal, Lubricant Container Pail, Semi-Synthetic Oil, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content NONE, Lubricant Color Colorless, Odorless No, Non-Flammable Flammability, Non-Flammable, Flash Point Greater Than 450 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.