Shop All Lubricants
Jet-Lube
5 gal General Purpose Lubricant Pail clear
Mfr # 70516
Zoro # G0557503
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Semi-Synthetic Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet-Lube
- MFR # 70516
- Zoro # G0557503
- UPC # 096542705169
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Description
Wet, Container Size 5 gal, Lubricant Container Pail, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, VOC Content Not Specified, Lubricant Color Colorless, Non-Flammable, Flash Point 430 Degrees F, Standards NSF Registered 048221, Category Code H1, NATO G392
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting (5VLH6)
- TOMPKINS HOSE SLEEVE NYLON 1.59 in., Sold per Foot (460010)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- CHAMPION PNEUMATIC Valve Set (Z5157)
- JET-LUBE Open Gear Lubricant, 1 Gal, Bucket (17909)
- JET-LUBE 14 oz Bearing Grease Purple (30350)
- JET-LUBE Silicone Lubricant, 1 Gal. Jug, NSF H-1 (52533)
- JET-LUBE 14 oz Cartridge White (50350)
- JET-LUBE Anti-Seize and Thread Lubricant (47102)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- SUPER LUBE UV Grease, PTFE, 14.1 oz. Canister, NLGI 2 (41160/UV)
- Jet-Lube Penetrants and Lubricants