Shop All Food Grade Lubricants
Jet-Lube
15 gal General Purpose Lubricant Drum Clear
Mfr # 70524
Zoro # G1242367
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,312.99
Free 30-Day Returns
Key Features
- Size 15 gal.
- Lubricant Application General Purpose Lubricant
- Container Type Drum
- NSF Rating H1 Food Grade
- Container Size 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 70524
- Zoro # G1242367
- UPC # 096542705244
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 15 gal. |
Container Size | 15 gal |
Description
General Purpose Lubricant, Wet, Jet-Lube, CC-Lube(TM), Net Fill 120 lb, Container Size 15 gal, Lubricant Container Drum, Semi-Synthetic Oil, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless No, Non-Flammable Flammability, Non-Flammable, Flash Point Greater Than 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- ALEMITE Grease Fitting Zerk, 6mmx1 Taper Thread (A2106)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- JET-LUBE Food Grade Silicone Lubricant, Aerosol, 12Oz. (50641)
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- JET-LUBE Food Grade Silicone Lubrcnt, Aerosol, 12oz (50641)
- JET-LUBE 5 gal. General Purpose Lubricant Pail clear (70516)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- JET-LUBE 15 gal Machinery Grease Drum White (30124)
- LUBRIPLATE Synxtreme Fg-1/220, 40 Cartridges, H-1/Food Grade, Calcium Sulphonate, No. 1 Synthetic , High Speeds (L0311-098)
- Jet-Lube Penetrants and Lubricants