Shop All Greases & Lubricants
Jet-Lube
14 oz Low Temperature Grease Cartridge Amber
Mfr # 35050
Zoro # G3625937
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- Application Salt-Spray-Resistance, Rust Tests
- Container Size 14 oz
- Timken OK Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet-Lube
- MFR # 35050
- Zoro # G3625937
- UPC # 096542350505
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Low Temperature Grease, NLGI Grade 2, Base Oil Mineral, Container Size 14 oz., Lubricant NSF Rating Not Rated, Grease Thickener Calcium Sulfonate, Grease Color Amber, Grease Container Cartridge, Min. Operating Temp. -65 Degrees F, Max. Operating Temp. 225 Degrees F, Flash Point 160 Degrees F, Dropping Point 285 Degrees F, Four-Ball Wear Not Specified, Timken OK Load 60 lb., Application Where Molybdenum Disulfide is Specified, Metal to Metal Contact areas, Farm, Plant Machinery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 2016 EXPRESS 1500 AEROSKIN HOOD SHIELD (322068)
- A & I PRODUCTS Tire Repair Kit, Professional 12.1" x7.7" x2.4" (A-B1AC53)
- ILC Replacement For DITCH WITCH HT25 YEAR 2003 STARTER (WY-1HCA-1)
- SKF Alternator Bearing, 6000-2RSJ (6000-2RSJ)
- JET-LUBE 1 gal Moly Paste Pail Blue (28023)
- JET-LUBE 14 oz High Temperature Grease Cartridge Gray/Black (31850)
- JET-LUBE 14 oz Extreme Pressure Grease Cartridge (37750)
- JET-LUBE 2 lb Moly Paste Can Blue (28007)
- CUSTOM ACCESSORIES Pump Siphon Liquid 6Ft (36668)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E32)
- VALVOLINE 14.1 oz. Grease Cartridge Red (VV61510)
- Jet-Lube Greases & Lubricants