Shop All Engine Stands
Jet
Lrg Spdl Bore Lathe, 10HP, 3P, 80 Center In
Mfr # 321980
Zoro # G9879405
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$32,999.00
Free 30-Day Returns
Key Features
- Spindle Bore (In.) 3-1/8
- Features 3-1/8 in Bore Spindle is Supported by Two Tapered Bearings and One Ball Bearing of Chrome Molybdenum, Headstock Gears are Hardened, Ground and Shaved, Universal Gearbox Allows Inch, Metric, Diametral and Module Pitch Threads, No Change Gears Required, Carriage Features One-Shot Lubrication and Turcite-B on Bed Sliding Surfaces, T-Slotted Compound Slide Featuring Four-Way Tool Post, One Piece Cast Iron Base Absorbs Vibration Allowing Heavier Cuts, High Quality ANSIi Class 50 Wear Resistant Cast Iron Bed Ways are Removable, Gap Allows Large Diameter Work, Five Position Automatic Carriage Stop Increases Productivity, Meehanite Castings
- Overall Length 136 in
- Overall Width 45 in
- Tailstock Taper MT3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 321980
- Zoro # G9879405
- UPC # 662755527074
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Length | 136 in |
Overall Width | 45 in |
Overall Height | 136 in |
Gap Length (In.) | 12 |
Bed Width | 9 1/2 in |
Gap Length | 12 in |
Description
Lathe, Distance Between Centers 80 in, Voltage 230/460V AC, Horsepower 10 hp, Min. Spindle Speed 25 RPM, Application Turning, Overall Height 136 in, Overall Length 136 in, Overall Width 45 in, Max. Spindle Speed 1,800 RPM, Tailstock Taper MT3, Spindle Nose Type D1-4 Camlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P1433)
- MAG 1 Diesel Engine Oil, 1 Gal., 5W-40 (MAG62627)
- FAG BEARINGS Bearing, 6207 (6207)
- WIDE OPEN PRODUCTS Front Differential Sprague Kit with Rollers for Polaris OEM 3235487 (SG0900KIT)
- JET Lrg Spdl Bore Lathe, 7-1/2HP, 3P (321910)
- JET Lathe, 1 Motor HP, 60 Hz, Variable Speed (JWL-1440VS)
- JET Lathe, 1/2 Motor HP, 60 Hz, Variable Speed (JWL-1015VS)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- OTC Engine Crane Folding 2000Lb (2002)
- AMERICAN FORGE & FOUNDRY 360° Rotating Head Engine Stands (571B)
- GRAY Floor Cranes, Air, 2200 Lb. (SC220 Air)
- Jet Automotive Lifts & Stands