Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift
Mfr # JLP-300A-5
Zoro # G1959172
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Lift 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JLP-300A-5
- Zoro # G1959172
- UPC # 731325473148
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 6000 lb. |
Hoist Lift | 5 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- DAYTON Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (35XF44)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 250 lb. (4DE54)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 10 ft Hoist Lift (JLP-600A-10)
- JET Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift (JLH-320-5PSH)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft Hoist Lift (JLP-075A-5)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 20 ft Hoist Lift (JLP-150A-20SH)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- Jet Lever Chain Hoists