Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft Hoist Lift
Mfr # JLP-300A-20SH
Zoro # G1959367
product price: $590.58
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$590.58
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Lift 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLP-300A-20SH
- Zoro # G1959367
- UPC # 731325473292
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 6000 lb. |
Hoist Lift | 20 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #12 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801227N)
- EGA Vertical Ladder, 8 Rungs, With Handrail Extensions, 11'3" Overall Height, 16"W Steps (MVMS8EX)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (15417-001)
- ECLIPSE MAGNETICS Electromagnet 230mA current / 126.8 lbs pull to hold (M52174/24VDC)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft Hoist Lift (JLP-300A-10)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (JLP-075A-10)
- JET Lever Chain Hoist, 5000 lb. Load Capacity, 10 ft Hoist Lift (JLH-250WO-10)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5SH)
- Jet Lever Chain Hoists