Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 6000 lb. Load Capacity, 15 ft Hoist Lift
Mfr # JLP-300A-15SH
Zoro # G1959373
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$549.78
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Hoist Lift 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # JLP-300A-15SH
- Zoro # G1959373
- UPC # 731325473285
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 6000 lb. |
Hoist Lift | 15 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 4 in. D Swivel Hard Rubber Caster 125 lb (9785)
- BAUER LADDER Professional 30" Aluminum Two-Way Stepstool -1A 300 lb. (20812)
- DAYTON Roller Kit, PK4 (MH2MPR702G)
- GENIE Wheel, Polyurethane, 6 in. x 2-3/4 in. (57788GT)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 5 ft Hoist Lift (JLP-150A-5SH)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 10 ft Hoist Lift (JLP-300A-10)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 10 ft Hoist Lift (JLP-600A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 20 ft Hoist Lift (JLP-300A-20)
- JET Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift (JLH-320-5PSH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-SC-20)
- Jet Lifting Equipment