Shop All Lever Chain Hoists
Jet
Lever Chain Hoist, 3.2 ton Load Capacity, 5 ft Hoist Lift
Mfr # JLH-320-5PSH
Zoro # G1960450
product price: $774.18
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$774.18
Free 30-Day Returns
Key Features
- Load Capacity 3.2 ton
- Hoist Lift 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jet
- MFR # JLH-320-5PSH
- Zoro # G1960450
- UPC # 19907220077
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 3.2 ton |
Hoist Lift | 5 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 37BF (KD37)
- US CARGO CONTROL 2" x 30' Red Ratchet Strap w/ Black Flat Hook (5030FH-RED)
- KELLEY Snubber Springs, Lip Lifter Spring 2-5/1 (030-193)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift (JLP-150A-15SH)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft Hoist Lift (JLP-075A-5)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 20 ft Hoist Lift (JLP-075A-20)
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift (JLP-075A-10)
- JET Lever Chain Hoist, 3000 lb. Load Capacity, 10 ft Hoist Lift (JLP-150A-10)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- Jet Lifting Equipment